This product requires certification to purchase.

4 in. Threaded 150# Street Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

4 in. Threaded 150# Street Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IGS9P
  • Item #502099
  • Manufacturer Part #MN-ZMGLST9011
4.4 out of 5 Customer Rating
You last purchased this on
 

4 in. Threaded 150# Street Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IGS9P
  • Item #502099
  • Manufacturer Part #MN-ZMGLST9011
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Street
  • Rating: 150#
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes