This product requires certification to purchase.

4 in. Threaded 3000# 316L Stainless Steel Coupling

4 in. Threaded 3000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3THCP
  • Item #3812037
  • Manufacturer Part #IS6L3THCP
3.1 out of 5 Customer Rating

4 in. Threaded 3000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3THCP
  • Item #3812037
  • Manufacturer Part #IS6L3THCP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov