4 in. Transmission Gasket
4 in. Transmission Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Ductile Iron Pipe, Valves
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4-4/5 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UL Listed:
- No