4 in. Tyton Rubber Gasket for Ductile Iron Pipe
4 in. Tyton Rubber Gasket for Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- AWWA:
- AWWA A-21.11, AWWA C-111
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- UL Listed:
- Yes
- UPC:
- 670610140672