This product requires certification to purchase.

4 in. Union Tight Ductile Iron C153 Short Body Solid Plug

4 in. Union Tight Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #UTSPP
  • Item #526360
  • Manufacturer Part #UTSPP
4.1 out of 5 Customer Rating

4 in. Union Tight Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #UTSPP
  • Item #526360
  • Manufacturer Part #UTSPP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug, Solid Plug
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement
UPC:
670610094166