4 in. Valve Box Riser
4 in. Valve Box Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 5-1/4 in
- Length:
- 4 in
- Material:
- Cast Iron
- Product Type:
- Riser
- UPC:
- 829351051161