This product requires certification to purchase.

4 in. Weld 300# Raised Face Extra Heavy 316L Stainless Steel Flange

4 in. Weld 300# Raised Face Extra Heavy 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFWNFXHBP
  • Item #4529962
  • Manufacturer Part #IS3006LRFWNFXHBP
4.4 out of 5 Customer Rating

4 in. Weld 300# Raised Face Extra Heavy 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFWNFXHBP
  • Item #4529962
  • Manufacturer Part #IS3006LRFWNFXHBP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Flanged
End Connections
Weld x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure Class
300#
Characteristics & Features
Fitting Type
Straight, Flange
Flange Type
Raised Face, Weld Neck
Material
Stainless Steel
Material Type
316L
Schedule Class
Extra Heavy
Warranty & Product Information
Origin
Global