This product requires certification to purchase.

4 in. Weld Schedule 10 Short Radius Global 316L Stainless Steel 90 Degree Elbow

4 in. Weld Schedule 10 Short Radius Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS16LWSR9P
  • Item #1323227
  • Manufacturer Part #IS16LWSR9P
5 out of 5 Customer Rating

4 in. Weld Schedule 10 Short Radius Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS16LWSR9P
  • Item #1323227
  • Manufacturer Part #IS16LWSR9P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 586
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.28, ANSI B16.9, ANSI B36.10
ASME:
ASME SA-403, ASME SA-403M
ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Short Radius
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No