This product requires certification to purchase.

4 in. Welded Schedule 40 Stainless Steel Pipe

4 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP44P
  • Item #1198575
  • Manufacturer Part #DSP44P
3.3 out of 5 Customer Rating

4 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP44P
  • Item #1198575
  • Manufacturer Part #DSP44P
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Length
60 ft
Wall Thickness
0.237 in
Weight
10.89 lb
Characteristics & Features
Material
Stainless Steel
Material Type
304
PipeTubing Size
4 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-312, ASTM A-358, ASTM A-409
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Domestic
UL Listed
No