4 in. Welded Schedule 40 Stainless Steel Pipe
4 in. Welded Schedule 40 Stainless Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 317L
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.145 in
- Weight:
- 2.74 lb