This product requires certification to purchase.

4 in. x 10-1/2 ft. Beveled Schedule 40 Welded Black Carbon Steel Pipe

4 in. x 10-1/2 ft. Beveled Schedule 40 Welded Black Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA53B105P
  • Item #4318418
  • Manufacturer Part #DBPPEA53B105P
5 out of 5 Customer Rating

4 in. x 10-1/2 ft. Beveled Schedule 40 Welded Black Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA53B105P
  • Item #4318418
  • Manufacturer Part #DBPPEA53B105P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1 Bundle: 42
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Domestic
  • Requires Certification

Specifications

ASTM:
ASTM A-53B
Application:
Residential
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Length:
10-1/2 ft
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40