4 in. x 10 ft. 26 ga Galvanized Steel Rigid Conduit Pipe (5-Piece)

You last purchased this on
 

4 in. x 10 ft. 26 ga Galvanized Steel Rigid Conduit Pipe (5-Piece)

This product requires certification to purchase.
You last purchased this on
 

4 in. x 10 ft. 26 ga Galvanized Steel Rigid Conduit Pipe (5-Piece)

  • Fast #
  • Part #SHMCP26P10B
  • Item #7575759
  • Manufacturer Part #1014120265R
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Adjustable:
No
Coating:
Galvanized
Diameter:
4 in
Diameter - Inside 1:
4 in
Duct Size:
4 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Product Type:
Conductor Pipe
Vent Duct Shape:
Round