4 in. x 10 ft. 40 Schedule PVC Pipe
4 in. x 10 ft. 40 Schedule PVC Pipe
Package Quantity Info:
Foot: 1 Stick: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Clear
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73.4
- NSF Certified:
- No
- PipeTubing Size:
- 4
- Pressure Class:
- 110 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 054211862605
- Wall Thickness:
- 0.237 in