4 in. x 10 ft. Bell End Sewer PVC Drainage Pipe
4 in. x 10 ft. Bell End Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 900All Sizes
Product Details
Product Details
- Perforated
Documents
Specifications
- ASTM:
- ASTM D-2729
- Application:
- Sewage
- Diameter - Outside:
- 4-43/200 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 4 in
- UPC:
- 982485291008
- Wall Thickness:
- 0.075 in