4 in. x 10 ft. Galvanized Threaded A53A Schedule 40 Carbon Steel Pipe (Domestic)
4 in. x 10 ft. Galvanized Threaded A53A Schedule 40 Carbon Steel Pipe (Domestic)
Package Quantity Info:
Foot: 1 Stick: 10All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 10 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40