4 in. x 10 ft. Hub x Plain End Cast Iron Soil Pipe

You last purchased this on
 

4 in. x 10 ft. Hub x Plain End Cast Iron Soil Pipe

  • Fast #
  • Part #XHSHPP10
  • Item #3616
  • Manufacturer Part #XH 00003 1000
4.9 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

4 in. x 10 ft. Hub x Plain End Cast Iron Soil Pipe

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Not intended for pressure use
  • Requires Certification

Specifications

ANSI:
ANSI A 112.5.1
ASTM:
ASTM A-74
Application:
DWV
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Plain End
End Connections:
Hub x Plain End
ISO:
ISO 9001:2008
Length:
10 ft
Material:
Cast Iron
Material Type:
XH 3
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
4 in
Schedule Class:
Extra Heavy
Wall Thickness:
0.37 in
Weight:
104.9 lb
Width:
6 in