This product requires certification to purchase.

4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40PPBEP10
  • Item #1682061
  • Manufacturer Part #P40PPBEP10
3.1 out of 5 Customer Rating

4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40PPBEP10
  • Item #1682061
  • Manufacturer Part #P40PPBEP10
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • PLUMB-RITE® IPS pressure pipe used in potable water applications, having met standards 14 and 61 requirements compound with a cell classification of 12454
  • Commonly dual rated for pressure water systems, as well as drain waste and vent applications
  • Standard lengths are 20'
  • Other lengths available upon request
  • Plain end available upon request
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-1/2 in
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Length
10 ft
Pressure Class
220#
Pressure - Maximum
320 psi
Wall Thickness
0.237 in
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
4 in
Pipe Wall Type
Perforated
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Water Systems
ASTM
ASTM D-1785, ASTM D-2665
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
No