4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- PLUMB-RITE® IPS pressure pipe used in potable water applications, having met standards 14 and 61 requirements compound with a cell classification of 12454
- Commonly dual rated for pressure water systems, as well as drain waste and vent applications
- Standard lengths are 20'
- Other lengths available upon request
- Manufactured with solvent weld bell
- Plain end available upon request
Specifications
- Application:
- Residential
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No