4 in. x 10 ft. Schedule 40 PVC Drainage Pipe in White
4 in. x 10 ft. Schedule 40 PVC Drainage Pipe in White
Package Quantity Info:
Each: 1 Stick: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2729
- Application:
- Sewage, Drainage, Storm Drainage, Septic Tanks
- Color Finish Name:
- White
- Diameter - Inside 1:
- 4-7/50 in
- Diameter - Outside:
- 4-43/200 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.075 in