4 in. x 10 ft. SDR 35 PVC Drainage Pipe
4 in. x 10 ft. SDR 35 PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 900Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Diameter - Outside:
- 4-43/200 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4
- Schedule Class:
- SDR 35
- UPC:
- 982485311584
- Wall Thickness:
- 0.12 in