This product requires certification to purchase.

4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe

4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe

  • Fast #
  • Part #SDR26HWSSPP10
  • Item #3295607
  • Manufacturer Part #SDR26HWSSPP10
5 out of 5 Customer Rating

4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe

  • Fast #
  • Part #SDR26HWSSPP10
  • Item #3295607
  • Manufacturer Part #SDR26HWSSPP10
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Lift: 900
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification

Specifications

ASTM:
ASTM D-3034
Application:
Sewage
Diameter - Outside:
4-21/100 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
4 in
Pressure - Maximum:
115 psi
Pressure Class:
115#
Schedule Class:
SDR 26