4 in. x 12 ft. DIPS x MIPS SDR 11 Plastic Pipe
4 in. x 12 ft. DIPS x MIPS SDR 11 Plastic Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- DIPS
- End Connection 2:
- MIPS
- End Connections:
- DIPS x MIPS
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 12
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 4
- Schedule Class:
- SDR 11
- UL Listed:
- No