4 in. x 14 ft. Grip Joint Plastic Drainage Pipe
4 in. x 14 ft. Grip Joint Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 1Product Details
Product Details
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Color Finish Name:
- White
- Diameter - Outside:
- 4-21/100 in
- End Connection 1:
- Grip Joint
- End Connection 2:
- Grip Joint
- End Connections:
- Grip Joint
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 46 psi
- Pressure Class:
- 46#
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.12 in