This product requires certification to purchase.

4 in. x 14 ft. SDR 35 Schedule PVC Pipe

4 in. x 14 ft. SDR 35 Schedule PVC Pipe

  • Fast #
  • Part #SDR35PPP75814
  • Item #4487260
  • Manufacturer Part #SDR35PPP75814
4.8 out of 5 Customer Rating

4 in. x 14 ft. SDR 35 Schedule PVC Pipe

  • Fast #
  • Part #SDR35PPP75814
  • Item #4487260
  • Manufacturer Part #SDR35PPP75814
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-758
Application:
Irrigation
CSA Certified:
CSA B-182.2
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pipe Wall Type:
Perforated
PipeTubing Size:
4 in
Pressure Class:
46 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 35
Wall Thickness:
0.12 in