This product requires certification to purchase.

4 in. x 150 ft. Bit Wrap Roll

4 in. x 150 ft. Bit Wrap Roll

  • Fast #
  • Part #NCOBITWRAP4
  • Item #1259720
  • Manufacturer Part #CO-BITWRAP-4
5 out of 5 Customer Rating

4 in. x 150 ft. Bit Wrap Roll

  • Fast #
  • Part #NCOBITWRAP4
  • Item #1259720
  • Manufacturer Part #CO-BITWRAP-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable woven glass filament mesh which has been treated with asphalt
  • Ideal for applications which require strong, light-weight, reinforcement materials
  • Commonly used in association with Metalguard 301 and other protective greases and waxes
  • Requires Certification

Documents


Specifications

Fitting Type:
Poly Wrap
Length:
150 ft
Material:
Plastic
Width:
4 in