4 in. x 19 ft. PVC Pressure Pipe
4 in. x 19 ft. PVC Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Bundle: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 19
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 4
- Pressure Class:
- CL125
- Schedule Class:
- SDR 55