4 in. x 19 ft. SDR 64 Plastic Pressure Pipe
4 in. x 19 ft. SDR 64 Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 54Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fire Suppression System Rated:
- No
- Length:
- 19 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 60 psi
- Pressure Class:
- 60#
- Schedule Class:
- SDR 64