This product requires certification to purchase.

4 in. x 20 ft. Bell End Schedule 160 PVC Well Casing Pipe

4 in. x 20 ft. Bell End Schedule 160 PVC Well Casing Pipe

  • Fast #
  • Part #P160BWCP
  • Item #1704417
  • Manufacturer Part #P160BWCP
3.1 out of 5 Customer Rating

4 in. x 20 ft. Bell End Schedule 160 PVC Well Casing Pipe

  • Fast #
  • Part #P160BWCP
  • Item #1704417
  • Manufacturer Part #P160BWCP
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • A cured joint of JM Eagle solvent weld well casing offers a zero-leak joint that is structurally sound
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-480
Diameter - Inside 1:
4-13/100
Diameter - Outside:
4-1/2 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
20
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
160