4 in. x 20 ft. Gas Pipe
4 in. x 20 ft. Gas Pipe
Package Quantity Info:
Each: 1 Roll: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350
- Application:
- Gas
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 11.5
- UL Listed:
- No