This product requires certification to purchase.

4 in. x 20 ft. Plain End Plastic Pipe

4 in. x 20 ft. Plain End Plastic Pipe

  • Fast #
  • Part #SPD400040C
  • Item #4705817
  • Manufacturer Part #PD-400-040C
5 out of 5 Customer Rating

4 in. x 20 ft. Plain End Plastic Pipe

  • Fast #
  • Part #SPD400040C
  • Item #4705817
  • Manufacturer Part #PD-400-040C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-441
Application:
Fire Protection
Color Finish Name:
Grey
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
4 in
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
SDR 40
UPC:
054211101711
Wall Thickness:
0.237 in