4 in. x 20 ft. Schedule 40 Plastic Pressure Pipe

You last purchased this on
 

4 in. x 20 ft. Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. x 20 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40PPBEP75820
  • Item #4237595
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785, ASTM D-2665, ASTM F-758
Application:
Water Systems
Diameter - Outside:
4-1/2 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Wall Type -:
Perforated
PipeTubing Size:
4 in
Pressure Class:
220#
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.237 in