4 in. x 20 ft. SDR 26 PVC Drainage Pipe
4 in. x 20 ft. SDR 26 PVC Drainage Pipe
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Diameter - Outside:
- 4-21/100 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- PipeTubing Size:
- 4 in
- Pressure Class:
- 115#
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.404 in