4 in. x 20 ft. Type K Hard Copper Tube
4 in. x 20 ft. Type K Hard Copper Tube
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 280-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- Nominal hard Type K standard copper tube
- Fire suppression system rated
- NSF approved
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM B-306, ASTM B-88
- Application:
- DWV, Mechanical, Plumbing
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 4-1/8 in
- FM Approved:
- No
- Length:
- 20
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 4
- Temperature Rating:
- 150
- UPC:
- 685768235828
- Wall Thickness:
- 0.134 in