This product requires certification to purchase.

4 in. x 20 ft. x 4-1/8 in. Domestic UNS C12200 Copper Hard DWV Tubing

4 in. x 20 ft. x 4-1/8 in. Domestic UNS C12200 Copper Hard DWV Tubing

  • Fast #
  • Part #CDWVTP20
  • Item #34013
  • Manufacturer Part #V 40020
5 out of 5 Customer Rating

4 in. x 20 ft. x 4-1/8 in. Domestic UNS C12200 Copper Hard DWV Tubing

  • Fast #
  • Part #CDWVTP20
  • Item #34013
  • Manufacturer Part #V 40020
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For use in plumbing, mechanical, and DWV applications
  • Made to meet ASTM standards B88 and B306
  • Meets NSF 61G
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
4-1/8 in
End Connection 1
Solder
End Connections
Solder
Length
20 ft
Wall Thickness
0.058 in
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
Material Type
C12200
PipeTubing Size
4 in
Pipe Wall Type
Seamless
Electrical & Operational Information
Temperature Rating
150
Warranty & Product Information
ANSI
ANSI 61 Annex G
Application
DWV, Mechanical, Plumbing, Potable Water
ASTM
ASTM B-280, ASTM B-306, ASTM B-75
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
UPC
685768235347