4 in. x 25 ft. Polywrap in Tan
4 in. x 25 ft. Polywrap in Tan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C217
- AWWA:
- AWWA C-217
- Color Finish Name:
- Tan
- Fitting Type:
- Poly Wrap
- Length:
- 25 ft
- Material:
- Plastic
- Width:
- 4 in