4 in. x 3 in. Aluminum Duct Reducer
4 in. x 3 in. Aluminum Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant aluminum
- Tapered design for improved airflow
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 3 in
- Duct Size:
- 4 in x 3 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- With Crimp:
- No