This product requires certification to purchase.

4 in. x 4 ft. Flanged Domestic Epoxy Ductile Iron Pipe

4 in. x 4 ft. Flanged Domestic Epoxy Ductile Iron Pipe

  • Fast #
  • Part #DFFPELPP
  • Item #7227040
  • Manufacturer Part #DFFPELPP
4.9 out of 5 Customer Rating

4 in. x 4 ft. Flanged Domestic Epoxy Ductile Iron Pipe

  • Fast #
  • Part #DFFPELPP
  • Item #7227040
  • Manufacturer Part #DFFPELPP
4.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
4 ft
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Epoxy
PipeTubing Size:
4 in
UL Listed:
No