4 in. x 40 ft. Gas Pipe
4 in. x 40 ft. Gas Pipe
Package Quantity Info:
Foot: 1 Roll: 40 Lift: 1280-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1238, ASTM D-1505, ASTM D-2513, ASTM D-2837, ASTM D-3350, ASTM F-1473
- Application:
- Gas
- CSA Certified:
- CSA B137.4
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 40
- Material:
- Plastic
- Material Type:
- MDPE, 2406
- Maximum Temperature:
- 140
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4
- Schedule Class:
- SDR 11.5
- UL Listed:
- No
- Wall Thickness:
- 0.304 in