This product requires certification to purchase.

4 in. x 40 ft. IPS Schedule SDR 17 Plastic Pressure Pipe

4 in. x 40 ft. IPS Schedule SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17AP40
  • Item #1756080
  • Manufacturer Part #1105935
3.4 out of 5 Customer Rating

4 in. x 40 ft. IPS Schedule SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17AP40
  • Item #1756080
  • Manufacturer Part #1105935
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
4-1/2 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
40 ft
Pressure Class
125 psi
Wall Thickness
0.265 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
4 in
Schedule Class
SDR 17
Warranty & Product Information
Application
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
ASTM
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA
AWWA C-906
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
No