4 in. x 40 ft. IPS SDR 11 HDPE Pipe
4 in. x 40 ft. IPS SDR 11 HDPE Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 11
- UL Listed:
- No