This product requires certification to purchase.

4 in. x 50 ft. DIPS SDR 11 Plastic Pressure Pipe

4 in. x 50 ft. DIPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PED11GNP50
  • Item #2464359
  • Manufacturer Part #PED11GNP50
4 out of 5 Customer Rating

4 in. x 50 ft. DIPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PED11GNP50
  • Item #2464359
  • Manufacturer Part #PED11GNP50
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Water Systems, Reclaimed Water, Sewage, Drainage, Irrigation, Mining
Color Finish Name:
Green
Diameter - Outside:
4-4/5 in
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS x DIPS
FM Approved:
No
Fire Suppression System Rated:
No
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
4 in
Pressure Class:
200#
Schedule Class:
SDR 11
UL Listed:
No
Wall Thickness:
0.436 in