4 in. x 500 ft. IPS SDR 7 HDPE Pipe
4 in. x 500 ft. IPS SDR 7 HDPE Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
- DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
- Leak free, when fusion welded
- Excellent flow characteristics
- UV (ultraviolet) protected
- Chemical and corrosion resistant
- Operating temperatures range from –40°F to 140°F
- Available in coils up to 6” and in 40 foot or 50 foot lengths
- Abrasion resistant
- Lightweight, flexible, and exceptionally tough
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350, ASTM F-1473, ASTM F-2620
- Application:
- Gas, Oil, Water Lines
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 7
- UL Listed:
- No