4 in. x 6 ft. x 0.32 in. Flanged x Plain End 250# Domestic Bituminous Tar Ductile Iron Pipe with Cement-lined
4 in. x 6 ft. x 0.32 in. Flanged x Plain End 250# Domestic Bituminous Tar Ductile Iron Pipe with Cement-lined
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.15:ANSI B16.1
- AWWA:
- AWWA C-115
- Application:
- Filtration, Industrial, Other Liquids, Sewage, Water Treatment
- Coating:
- Bituminous Tar
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- FM Approved:
- No
- Length:
- 6
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 4
- Pressure Class:
- 250#
- UL Listed:
- No
- Wall Thickness:
- 0.32 in