1-33/50 x 3-4/25 in. 12W LED Recessed Housing & Trim in Matte White
This product has been replaced by
Manufacturer Part #HLB4LSFS5
HLB4 Series 1-33/50 x 3-4/25 in. 12W LED Recessed Housing & Trim in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Direct mount (does not require recessed housing or junction box)
- Delivers up to 750 lumens; achieves L70 at 50,000 hours in IC and non-IC applications
- 2700K, 3000K, 3500K, 4000K and 5000K field selectable CCT;3000K and 4000K fixed CC
- 90 CRI (min), R9 50 and color accuracy within 4 SDCM
- Wet location listed for showers and protected ceilings; available in 120V or 120-277V
-
Green
Specifications
- AMP:
- 0.1
- Application:
- Commercial, Residential
- Beam Spread:
- 110.2°
- Collection:
- HLB4 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 5000
- Depth:
- 1-33/50 in
- Diameter:
- 4 in
- Diameter - Outside:
- 4-73/100 in
- Dimmable:
- Yes
- Height:
- 3-4/25 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 600
- Lumens per Watt:
- 76.9
- Material:
- Aluminum, Metal, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 080083848140
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 12 W
- Weight:
- 0.99 lb