This product requires certification to purchase.

4 oz. Leak Lock Pipe Gold

Supco

4 oz. Leak Lock Pipe Gold

  • Fast #
  • Part #SUPHS10004
  • Item #9537725
  • Manufacturer Part #HS10004
5 out of 5 Customer Rating
Brand image
Supco

4 oz. Leak Lock Pipe Gold

  • Fast #
  • Part #SUPHS10004
  • Item #9537725
  • Manufacturer Part #HS10004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use joining metals and plastics
  • Pressure range: full vacuum to 10,000 psi
  • Leak lock is a state-of-the-art high strength, pipe joint sealant consisting of chemically resistant film formers, plasticizers, reinforcing fillers and solvents
  • Requires Certification

Specifications

Color Finish Name:
Blue
Diameter:
2 in
Length:
3 in
Material:
Paste
Origin:
Domestic
UPC:
684176100049
Weight:
.42 lb
Width:
2 in