4 PVC TRUE UNION BALL VALVE THD FKM
4 PVC TRUE UNION BALL VALVE THD FKM
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Polypropylene
- Length:
- 13-1/4
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Type:
- S2331040
- UPC:
- 054211506288
- Valve Body Material:
- PVC
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Type:
- Ball Valve