4 STL HOSE BARB x MNPT
STN Series 4 STL HOSE BARB x MNPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Versatile hose connectors designed to connect hose and pipes of the same thread size
- Frequently used in low pressure suction and discharge applications and can be connected to many different types of strainers and couplings
- Multi-serrated barb design allows for secure hose grip when properly clamped or crimped
Documents
Specifications
- ASTM:
- ASTM A-53 Grade B
- Collection:
- STN Series
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Material:
- Steel
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 75 psi
- UPC:
- 822353032633