This product requires certification to purchase.

4 SV CI SURE SEAL P Trap Left Hand Cut Off

4 SV CI SURE SEAL P Trap Left Hand Cut Off

  • Fast #
  • Part #SVSSPTLP
  • Item #2474352
  • Manufacturer Part #SV 00188A 0600
3.4 out of 5 Customer Rating

4 SV CI SURE SEAL P Trap Left Hand Cut Off

  • Fast #
  • Part #SVSSPTLP
  • Item #2474352
  • Manufacturer Part #SV 00188A 0600
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Requires Certification

Specifications

ASTM:
ASTM A 74
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
Length:
18 in
NSF Certified:
Yes
UPC:
611942016426