This product requires certification to purchase.

4 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B

American Standard HVAC

4 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B

  • Fast #
  • Part #A5WCC4048A1000A
  • Item #11658399
  • Manufacturer Part #5WCC4048A1000A
3.7 out of 5 Customer Rating
Brand image
American Standard HVAC

4 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B

  • Fast #
  • Part #A5WCC4048A1000A
  • Item #11658399
  • Manufacturer Part #5WCC4048A1000A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
48000
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Plate Fin
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
EER2 Range:
10.6 - 11.1
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Horsepower:
1/4 hp
Max CFM:
4400
Max Fuse Size:
50
Minimum Circuit Ampacity (MCA):
36
Refrigerant:
R-454B
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
4 Ton
Volts:
208/230V