This product requires certification to purchase.

4 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 24.5" W

Goodman®

4 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 24.5" W

  • Fast #
  • Part #GAMST48DU1300
  • Item #10936948
  • Manufacturer Part #AMST48DU1300
4.5 out of 5 Customer Rating
Brand image
Goodman®

4 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 24.5" W

  • Fast #
  • Part #GAMST48DU1300
  • Item #10936948
  • Manufacturer Part #AMST48DU1300
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
48000 Btu/h
Blower Type:
Multi-Speed ECM
Phase:
Single Phase
Refrigerant:
R-32
Refrigeration Control Type:
TXV
Tonnage:
4 Ton
UPC:
663051689213
Volts:
208/230V
Width:
24-1/2 in